3. 48-73-1230
  • 
Others - 48-73-1230(5)6PT BLK FNT BRM VNT W/BOLT - 48-73-1230
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-73-1230(5)6PT BLK FNT BRM VNT W/BOLT

Product code: 
MIL48731230
Mfr Number: 
48-73-1230
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
48-73-1230(5)6PT BLK FNT BRM VNT W/BOLT
The MILWAUKEE® Black Front Brim Vented Hard Hats with 6-Point Suspension - Type 1, Class C is designed to adapt to your jobsite. The hard hat has a BOLT™ Headlamp Mount that works with most headlamps for easy, secure attachment. Four BOLT™ accessory slots and two universal accessory slots easily integrate additional personal protection equipment and accessories onto the hard hat. The hard hat includes an adjustable swinging ratchet for better comfort and has a 6-point ratcheting suspension for quick adjustment. The hard hat also includes a BOLT™ Marker Clip that allows for easy access to pens and markers. The head protection also includes a moisture-wicking sweatband to stay cool and dry fast. These construction hard hats are ANSI/CSA approved and can be customized by adding a logo.

MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-73-1230(5)6PT BLK FNT BRM VNT W/BOLT