3. 48-62-4250
  • 
Product videos
Product images
48-62-4250 SDSMAX SLGE 16 48-62-4250 SDSMAX SLGE 16 48-62-4250 SDSMAX SLGE 16
 Previous
 Next
Others - 48-62-4250 SDSMAX SLGE 16" BULL POINT CH - 48-62-4250
48-62-4250 SDSMAX SLGE 16
48-62-4250 SDSMAX SLGE 16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-62-4250 SDSMAX SLGE 16" BULL POINT CH

Product code: 
MIL48624250
Mfr Number: 
48-62-4250
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
48-62-4250 SDSMAX SLGE 16" BULL POINT CH
The MILWAUKEE® SDS MAX SLEDGE™ Chisels are Milwaukee's Longest Lasting, Most Productive family of chisels. The SDS MAX SLEDGE™ 16" Bull Point Chisel is forged with high grade steel to deliver maximum durability and reduced wear over the life of the chisel. This chisel is engineered with reinforced edges to stay sharper longer. Designed with longer tip lengths for maximum life vs. standard Milwaukee® chisels. The SLEDGE™ Bull Point Chisel is ideal for starting holes, general chipping and breaking concrete. No re-sharpening or re-hardening is necessary, reducing downtime. This MILWAUKEE® SDS MAX SLEDGE™ 16" Bull Point Chisel is designed for use with SDS MAX rotary hammers.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-62-4250 SDSMAX SLGE 16 BULL POINT CH