3. 48-62-4088
  • 
Product videos
Product images
48-62-4088 SDSMAX 3-1/4X12 TILE CHSL 48-62-4088 SDSMAX 3-1/4X12 TILE CHSL 48-62-4088 SDSMAX 3-1/4X12 TILE CHSL
 Previous
 Next
Others - 48-62-4088 SDSMAX 3-1/4X12 TILE CHSL - 48-62-4088
48-62-4088 SDSMAX 3-1/4X12 TILE CHSL
48-62-4088 SDSMAX 3-1/4X12 TILE CHSL
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-62-4088 SDSMAX 3-1/4X12 TILE CHSL

Product code: 
MIL48624088
Mfr Number: 
48-62-4088
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
48-62-4088 SDSMAX 3-1/4X12 TILE CHSL
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Tile chisels are ideal for removing tile, laminate, and other composite material. Tiles chisels can be used for concrete applications. The angled, offset head design and extended tip allow for flush surface material removal. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-62-4088 SDSMAX 3-1/4X12 TILE CHSL