2. Others
  3. 48-62-4081
  • 
Product videos
Product images
48-62-4081 SDS-MAX 1 48-62-4081 SDS-MAX 1 48-62-4081 SDS-MAX 1
 Previous
 Next
Others - 48-62-4081 SDS-MAX 1" X 18" FLAT CHISEL - 48-62-4081
48-62-4081 SDS-MAX 1
48-62-4081 SDS-MAX 1
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-62-4081 SDS-MAX 1" X 18" FLAT CHISEL

Product code: 
MIL48624081
Mfr Number: 
48-62-4081
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
48-62-4081 SDS-MAX 1" X 18" FLAT CHISEL
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Excellent for general chipping and breaking applications. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Description 48-62-4081 SDS-MAX 1 X 18 FLAT CHISEL