3. 48-53-3024
  • 
Product videos
Product images
48-53-3024 1-1/4 -1-1/ 2 48-53-3024 1-1/4 -1-1/ 2 48-53-3024 1-1/4 -1-1/ 2
 Previous
 Next
Others - 48-53-3024 1-1/4 -1-1/ 2" CARBIDE CHAIN - 48-53-3024
48-53-3024 1-1/4 -1-1/ 2
48-53-3024 1-1/4 -1-1/ 2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-53-3024 1-1/4 -1-1/ 2" CARBIDE CHAIN

Product code: 
MIL48533024
Mfr Number: 
48-53-3024
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
48-53-3024 1-1/4 -1-1/ 2" CARBIDE CHAIN
The MILWAUKEE 1-1/2 Carbide Chain Knocker for the M18 FUEL High Speed Chain Snake delivers a wall-to-wall clean that can tackle scale build-up, hard deposits, grease, and tough blockages. The carbide chain knockers are best used in Cast Iron and other hard-walled pipes. These carbide tabs deliver strength and durability for long-lasting descaling performance. These steel chain knockers feature durable construction to tackle tough clogs in 1-1/2 lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more descaling and breaking up grease: 2 Carbide (48-53-3025), 3 Carbide (48-53-3026), 4 Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!