3. 48-40-4370
  • 
Product videos
Product images
48-40-4370 14 48-40-4370 14 48-40-4370 14
 Previous
 Next
Others - 48-40-4370 14" 80T ALUMINUM CSB, 1" - 48-40-4370
48-40-4370 14
48-40-4370 14
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-40-4370 14" 80T ALUMINUM CSB, 1"

Product code: 
MIL48404370
Mfr Number: 
48-40-4370
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
48-40-4370 14" 80T ALUMINUM CSB, 1"
The MILWAUKEE® 14" 80T Metal Circular Saw Blades are specifically designed to exceed contractor's expectations for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. The metal cutting circular saw blades have hand-tensioned hardened alloy steel bodies. This extends blade life and delivers the highest quality cuts available. The blades have Carbide-Tipped Teeth with Alternate Top Bevel grind to shear through metal delivering burr-free, cool-to-touch cuts.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-40-4370 14 80T ALUMINUM CSB, 1