3. 48-32-4637
  • 
Product videos
Product images
48-32-4637 (3) 5PK INSERT BIT T30 48-32-4637 (3) 5PK INSERT BIT T30 48-32-4637 (3) 5PK INSERT BIT T30
 Previous
 Next
Others - 48-32-4637 (3) 5PK INSERT BIT T30 - 48-32-4637
48-32-4637 (3) 5PK INSERT BIT T30
48-32-4637 (3) 5PK INSERT BIT T30
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-32-4637 (3) 5PK INSERT BIT T30

Product code: 
MIL48324637
Mfr Number: 
48-32-4637
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
48-32-4637 (3) 5PK INSERT BIT T30
SHOCKWAVE™ Impact driver bits are engineered to be the most durable, best fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs competitive impact driver bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-32-4637 (3) 5PK INSERT BIT T30