3. 48-27-0005
  • 
Product videos
Product images
48-27-0005 1/2 48-27-0005 1/2 48-27-0005 1/2
 Previous
 Next
Others - 48-27-0005 1/2" X 4.5" FLAT BORING BIT - 48-27-0005
48-27-0005 1/2
48-27-0005 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-27-0005 1/2" X 4.5" FLAT BORING BIT

Product code: 
MIL48270005
Mfr Number: 
48-27-0005
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
48-27-0005 1/2" X 4.5" FLAT BORING BIT
Bore clean holes at any angle in a variety of materials with the Milwaukee® flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-27-0005 1/2 X 4.5 FLAT BORING BIT