3. 48-20-8995
  • 
Product videos
Product images
48-20-8995 (5) 1/2 48-20-8995 (5) 1/2 48-20-8995 (5) 1/2
 Previous
 Next
Others - 48-20-8995 (5) 1/2" NATURAL STONE BIT - 48-20-8995
48-20-8995 (5) 1/2
48-20-8995 (5) 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-8995 (5) 1/2" NATURAL STONE BIT

Product code: 
MIL48208995
Mfr Number: 
48-20-8995
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
48-20-8995 (5) 1/2" NATURAL STONE BIT
The MILWAUKEE® 3/8" Tile and Natural Stone Drill Bit delivers up to 2x longer life in granite, stone, ceramic tile, and marble. Hammer mode capability provides faster drilling speeds when drilling natural stone tiles. Equipped with an aggressive 8-grind carbide head, these bits deliver up to 20% faster drilling. The bit's reinforced tip protects the carbide head, providing the durability needed for use in hammer drill mode. These Milwaukee natrual stone bits can be used in drill-only mode or hammer drill-mode, and are not recommended for porcelain tile.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-20-8995 (5) 1/2 NATURAL STONE BIT