2. Others
  3. 48-20-8981
  • 
Product videos
Product images
48-20-8981 (5) 3/16 48-20-8981 (5) 3/16 48-20-8981 (5) 3/16
 Previous
 Next
Others - 48-20-8981 (5) 3/16" GLASS AND TILE BIT - 48-20-8981
48-20-8981 (5) 3/16
48-20-8981 (5) 3/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-8981 (5) 3/16" GLASS AND TILE BIT

Product code: 
MIL48208981
Mfr Number: 
48-20-8981
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
48-20-8981 (5) 3/16" GLASS AND TILE BIT
The MILWAUKEE® 3/16" Glass and Tile Drill Bit features an exact start tip for clean holes and minimal bit walking in glass and ceramic tile. Engineered with sharpened carbide, Milwaukee Glass and Tile Bits provide faster tile drilling than standard glass and tile bits. The reinforced carbide head provides increased durability when high-speed drilling into tile and glass. These bits are specifically designed for drilling holes in glass and ceramic tile with drill-drivers only, and are not recommended for use on porcelain tile.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-20-8981 (5) 3/16 GLASS AND TILE BIT