2. Others
  3. 48-20-8882
  • 
Product videos
Product images
48-20-8882 (3) MULTIMATERIAL 5/32 48-20-8882 (3) MULTIMATERIAL 5/32 48-20-8882 (3) MULTIMATERIAL 5/32
 Previous
 Next
Others - 48-20-8882 (3) MULTIMATERIAL 5/32" X 6" - 48-20-8882
48-20-8882 (3) MULTIMATERIAL 5/32
48-20-8882 (3) MULTIMATERIAL 5/32
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-8882 (3) MULTIMATERIAL 5/32" X 6"

Product code: 
MIL48208882
Mfr Number: 
48-20-8882
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
48-20-8882 (3) MULTIMATERIAL 5/32" X 6"
The MILWAUKEE® 5/32" SHOCKWAVE Impact Duty™ Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle a variety of materials, including brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these multi-purpose drill bits are compatible with impacts, drill/drivers, and hammer drills. These Milwaukee® general-purpose drill bits provide the ideal all-in-one solution for the widest variety of materials, tools, and applications.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-20-8882 (3) MULTIMATERIAL 5/32 X 6