2. Others
  3. 48-20-7414
  • 
Product videos
Product images
48-20-7414 SDS+2CT 3/16 48-20-7414 SDS+2CT 3/16 48-20-7414 SDS+2CT 3/16
 Previous
 Next
Others - 48-20-7414 SDS+2CT 3/16" X 10" X 12" - 48-20-7414
48-20-7414 SDS+2CT 3/16
48-20-7414 SDS+2CT 3/16
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-7414 SDS+2CT 3/16" X 10" X 12"

Product code: 
MIL48207414
Mfr Number: 
48-20-7414
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
48-20-7414 SDS+2CT 3/16" X 10" X 12"
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Mfrcode MILW
Catalog Number 48-20-7414
MFR UNSPSC 27111543
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
PKG WEIGHT .14
PRODUCT NAME ROTARY HAMMER BIT
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
PKG LENGTH .18
PKG WIDTH 2.13
 
PKG HEIGHT 14.5
PKG VOLUME 5.5593
Type ROTARY HAMMER
PKG VOLUME UOM IN
SHANK TYPE SDS
OVERALL LENGTH 12 INCH
Material 44 MAGNUM[T] CARBIDE TIPPED
ADDITIONAL INFORMATION NUMBER OF FLUTES 4 FLUTE TYPE SPIRAL FLUTE LENGTH 10 INCH CUT MATERIAL CONCRETE, BLOCK, BRICK 25 PER PACK
Hole Diameter 3/16 INCH
Hole Diameter - Decimal .1875
Hole Diameter - Fractional 3/16