2. Others
  3. 48-20-7308
  • 
Product videos
Product images
48-20-7308 SDS+ MX4 5/32 48-20-7308 SDS+ MX4 5/32 48-20-7308 SDS+ MX4 5/32
 Previous
 Next
Others - 48-20-7308 SDS+ MX4 5/32" X 4" X 6" - 48-20-7308
48-20-7308 SDS+ MX4 5/32
48-20-7308 SDS+ MX4 5/32
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-7308 SDS+ MX4 5/32" X 4" X 6"

Product code: 
MIL48207308
Mfr Number: 
48-20-7308
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
48-20-7308 SDS+ MX4 5/32" X 4" X 6"
Milwaukee® MX4™ 4-Cutter SDS plus rotary hammer-drill bits provide up to 4x life in rebar and up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards and 4-cutter head design provide increased life and durability in hard aggregate and rebar. Additionally, MX4™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. A welded tip is featured from sizes 3/16 in. to 5/16 in.. the increased life and efficiency of the MX4™ 4-cutter drill bit line provides the ideal solution in general concrete and reinforced concrete for cordless and corded rotary hammer users.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 48-20-7308 SDS+ MX4 5/32 X 4 X 6