3. 48-20-4418
  • 
Product videos
Product images
48-20-4418 SPLINE 4CT 1-3/4 48-20-4418 SPLINE 4CT 1-3/4 48-20-4418 SPLINE 4CT 1-3/4
 Previous
 Next
Others - 48-20-4418 SPLINE 4CT 1-3/4" X 17"X22" - 48-20-4418
48-20-4418 SPLINE 4CT 1-3/4
48-20-4418 SPLINE 4CT 1-3/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-4418 SPLINE 4CT 1-3/4" X 17"X22"

Product code: 
MIL48204418
Mfr Number: 
48-20-4418
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
48-20-4418 SPLINE 4CT 1-3/4" X 17"X22"
Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.4 CUTTER; 1-3/4 INCH DESIGNATED SIZE; 23 INCH L OVERALL SIZE; SPLINE DRIVE HAMMER USED ON POWER TOOL; HEAVY DUTY, ROTARY USED ON POWER TOOL TYPE; 48-20 MODEL


Technical Specifications



Technical Specifications

Others
MFR UNSPSC 20111603
Mfrcode MILW
Catalog Number 48-20-4418
PRODUCT NAME HAMMER BIT
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
PKG WEIGHT UOM LB
PKG TYPE PK
PKG WEIGHT 5.09
PKG QTY 1
PKG UOM EA
PKG LENGTH 2.25
PKG DMNSN UOM (1) IN
 
PKG WIDTH 2.25
PKG DMNSN UOM (2) IN
PKG HEIGHT 23.5
PKG DMNSN UOM (3) IN
PKG VOLUME 118.9688
PKG VOLUME UOM IN
Type 4 CUTTER
ITEM HAMMER BIT
Designated Size 1-3/4 INCH
Overall Size 23 INCH L
Used On Power Tool SPLINE DRIVE HAMMER
Used On Power Tool Type HEAVY DUTY, ROTARY