2. Others
  3. 48-20-4390
  • 
Product videos
Product images
48-20-4390 SPLINE 4CT 1-1/8 48-20-4390 SPLINE 4CT 1-1/8 48-20-4390 SPLINE 4CT 1-1/8
 Previous
 Next
Others - 48-20-4390 SPLINE 4CT 1-1/8" X17" X 22" - 48-20-4390
48-20-4390 SPLINE 4CT 1-1/8
48-20-4390 SPLINE 4CT 1-1/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-4390 SPLINE 4CT 1-1/8" X17" X 22"

Product code: 
MIL48204390
Mfr Number: 
48-20-4390
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
48-20-4390 SPLINE 4CT 1-1/8" X17" X 22"
Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Mfrcode MILW
Catalog Number 48-20-4390
Mfr UNSPSC 20111603
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Pkg Weight 2.93
Product Name ROTARY HAMMER SPLINE BIT
Pkg Weight UOM LB
Pkg Qty 1
Pkg Type PK
Pkg UOM EA
Pkg Length 1.73
Pkg Dmnsn UOM(1) IN
Pkg Width 1.73
 
Pkg Dmnsn UOM(2) IN
Pkg Height 23
Pkg Dmnsn UOM(3) IN
Pkg Volume 68.8367
Pkg Volume UOM IN
Type SPLINE
Additional Information DRILLING DEPTH 17 INCH NUMBER OF CUTTING POINT 4
Addnl Information DRILLING DEPTH 17 INCH NUMBER OF CUTTING POINT 4
Item BIT
Overall Size 1-1/8 INCH DIA X 22 INCH L
Used On Power Tool ROTARY HAMMER
Used On Equipment Part No 5311, 5316, 5317, 5347, 5348, 5352, 5353
Used On Power Tool Type SPLINE DRIVE