3. 48-20-3972
  • 
Product videos
Product images
48-20-3972 SDSMAX 4CT MX4 1-1/4 48-20-3972 SDSMAX 4CT MX4 1-1/4 48-20-3972 SDSMAX 4CT MX4 1-1/4
 Previous
 Next
Others - 48-20-3972 SDSMAX 4CT MX4 1-1/4" X 18" X - 48-20-3972
48-20-3972 SDSMAX 4CT MX4 1-1/4
48-20-3972 SDSMAX 4CT MX4 1-1/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-3972 SDSMAX 4CT MX4 1-1/4" X 18" X

Product code: 
MIL48203972
Mfr Number: 
48-20-3972
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
48-20-3972 SDSMAX 4CT MX4 1-1/4" X 18" X
Milwaukee SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering increased durability in tough concrete applications. The centering tip allows for exact spot drilling. All SDS-Max drill bits meet the ANSI specification for drilling holes for anchor applications and include wear mark indicator when signifying when the bit no longer meets the ANSI spec.

MILWAUKEE delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE Impact Duty Bits and the fastest cutting, longest life NITRUS CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Mfrcode MILW
Catalog Number 48-20-3972
MFR UNSPSC 20111603
PRODUCT NAME CARBIDE BIT
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
PKG WEIGHT 1
PKG WEIGHT UOM LB
PKG TYPE PK
PKG UOM EA
PKG QTY 1
PKG LENGTH .5
PKG DMNSN UOM (1) IN
PKG WIDTH 1.5
 
PKG DMNSN UOM (2) IN
PKG HEIGHT 23
PKG DMNSN UOM (3) IN
PKG VOLUME 17.25
PKG VOLUME UOM IN
ADDITIONAL INFORMATION DRILLING DEPTH 18 INCH NUMBER OF CUTTING POINT 4
Addnl Information DRILLING DEPTH 18 INCH NUMBER OF CUTTING POINT 4
ITEM BIT
Used On Model Brand THUNDERMAX.
Overall Size 1-1/4 INCH DIA X 23 INCH L
Used On Power Tool ROTARY HAMMER
Used On Equipment Part No 5313-20
Used On Model/Brand THUNDERMAX.