3. 48-20-3932
  • 
Product videos
Product images
48-20-3932 SDSMAX 4CT MX4 3/4 48-20-3932 SDSMAX 4CT MX4 3/4 48-20-3932 SDSMAX 4CT MX4 3/4
 Previous
 Next
Others - 48-20-3932 SDSMAX 4CT MX4 3/4" X 16" X 2 - 48-20-3932
48-20-3932 SDSMAX 4CT MX4 3/4
48-20-3932 SDSMAX 4CT MX4 3/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-3932 SDSMAX 4CT MX4 3/4" X 16" X 2

Product code: 
MIL48203932
Mfr Number: 
48-20-3932
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
48-20-3932 SDSMAX 4CT MX4 3/4" X 16" X 2
SDS max Carbide bits feature the SDS max drive system for fast bit changes and efficient power transfer from the hammer to the bit. Bits over 9/16 in. (5/8 in.)feature the highest quality Carbide and provide two extra Carbide nibs resulting in four cutting edges. These four cutting edges increase the drilling speed by pulverizing more concrete. They also provide a rounder hole than two cutter bits. The flutes provide a fast deep means of clearing concrete dust from deep holes speeding up drill rates. Use only in SDS max drive hammers. SDS max bits also available in metric sizes. One per package.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Mfrcode MILW
Catalog Number 48-20-3932
MFR UNSPSC 20111603
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
PRODUCT NAME CARBIDE BIT
PKG WEIGHT 1.6
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
PKG LENGTH .8
PKG DMNSN UOM (1) IN
PKG WIDTH .7
 
PKG DMNSN UOM (2) IN
PKG HEIGHT 21.4
PKG DMNSN UOM (3) IN
PKG VOLUME 11.984
PKG VOLUME UOM IN
ADDITIONAL INFORMATION DRILLING DEPTH 16 INCH NUMBER OF CUTTING POINT 4
Addnl Information DRILLING DEPTH 16 INCH NUMBER OF CUTTING POINT 4
ITEM BIT
Used On Model Brand THUNDERMAX.
Overall Size 3/4 INCH DIA X 21 INCH L
Used On Power Tool ROTARY HAMMER
Used On Equipment Part No 5313-20
Used On Model/Brand THUNDERMAX.