2. Others
  3. 48-20-3922
  • 
Product videos
Product images
48-20-3922 SDSMAX 4CT MX4 5/8 48-20-3922 SDSMAX 4CT MX4 5/8 48-20-3922 SDSMAX 4CT MX4 5/8
 Previous
 Next
Others - 48-20-3922 SDSMAX 4CT MX4 5/8"X 30"X 36" - 48-20-3922
48-20-3922 SDSMAX 4CT MX4 5/8
48-20-3922 SDSMAX 4CT MX4 5/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-20-3922 SDSMAX 4CT MX4 5/8"X 30"X 36"

Product code: 
MIL48203922
Mfr Number: 
48-20-3922
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
48-20-3922 SDSMAX 4CT MX4 5/8"X 30"X 36"
Milwaukee®’s SDS-Max 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Mfrcode MILW
Catalog Number 48-20-3922
PRODUCT NAME CARBIDE BIT
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
MFR UNSPSC 20111603
PKG WEIGHT 1.6
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
PKG LENGTH 1.3
PKG DMNSN UOM (1) IN
PKG WIDTH 1.3
 
PKG DMNSN UOM (2) IN
PKG HEIGHT 21.5
PKG DMNSN UOM (3) IN
PKG VOLUME 36.335
PKG VOLUME UOM IN
ADDITIONAL INFORMATION DRILLING DEPTH 31 INCH NUMBER OF CUTTING POINT 4
Addnl Information DRILLING DEPTH 31 INCH NUMBER OF CUTTING POINT 4
ITEM BIT
Used On Model Brand THUNDERMAX.
Overall Size 5/8 INCH DIA X 36 INCH L
Used On Power Tool ROTARY HAMMER
Used On Equipment Part No 5313-20
Used On Model/Brand THUNDERMAX.