2. Others
  3. 48-17-4010
  • 
Product videos
Product images
48-17-4010 1 48-17-4010 1 48-17-4010 1
 Previous
 Next
Others - 48-17-4010 1" X 12" DIAM CORE EXT - 48-17-4010
48-17-4010 1
48-17-4010 1
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-17-4010 1" X 12" DIAM CORE EXT

Product code: 
MIL48174010
Mfr Number: 
48-17-4010
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
48-17-4010 1" X 12" DIAM CORE EXT
Allows for quick and easy extended depth drilling applications. This extension adds 12 in. to the drill tube length for any of our wet core bits.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Others
Description 48-17-4010 1 X 12 DIAM CORE EXT