Others | |
| Mfrcode | LEV |
|---|---|
| Catalog Number | 4720-PLC |
| Mfr UNSPSC | 39121403 |
| Mfr Fullname | LEVITON MFG CO. |
| Product Name | LOCKING PLUG |
| Pkg Weight | 3.1 |
| Pkg Weight UOM | LB |
| Pkg Type | PK |
| Pkg Qty | 20 |
| Pkg UOM | EA |
| Pkg Length | 9 |
| Pkg Dmnsn UOM(1) | IN |
| Pkg Width | 5 |
| Pkg Dmnsn UOM(2) | IN |
| Pkg Height | 6.6 |
| Pkg Dmnsn UOM(3) | IN |
| Pkg Volume | .17 |
|---|---|
| Pkg Volume UOM | CI |
| Type | POLARIZED |
| Material | SUPER TOUGH NYLON |
| Additional Information | APPLICABLE STANDARD ANSI, NEMA WD 6 OPERATING TEMPERATURE -40 TO 60 DEG C BACK COVER MATERIAL THERMOPLASTIC BLADE/CONTACT MATERIAL SOLID BRASS |
| Approval | UL 498, CSA C22.2, NOM 057 |
| Voltage Rating | 125 V |
| Color | BLACK, WHITE |
| Current Rating | 15 AMPERE |
| Number Of Wires | 3 |
| Cord Size | 0.245 TO 0.7 INCH |
| Number of Poles | 2 |
| Ground Type | GROUNDING |
| Constructional Feature | IMPACT/ABRASION/CHEMICAL RESISTANT |
| Configuration | L5-15P |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.