2. Others
  3. 47-53-2817
  • 
Product videos
Product images
47-53-2817 2871 DRUM ONLY 47-53-2817 2871 DRUM ONLY 47-53-2817 2871 DRUM ONLY
 Previous
 Next
Others - 47-53-2817 2871 DRUM ONLY - 47-53-2817
47-53-2817 2871 DRUM ONLY
47-53-2817 2871 DRUM ONLY
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

47-53-2817 2871 DRUM ONLY

Product code: 
MIL47532817
Mfr Number: 
47-53-2817
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
47-53-2817 2871 DRUM ONLY
The MILWAUKEE® Drum w/ Anchor Cable for M18™ Drum Machine (47-53-2817) gives drain technicians increased versatility to have multiple sized cables for tackling clogs in 1-1/2”-4” drain lines. The Drum w/ Anchor Cable for M18™ Drum Machine can hold up to 100’ of 3/8” Inner Core Cable and up to 75’ of 1/2” Inner Core Cable. The 3/8" cable is best for use on 1-1/2"- 3" drain lines and the 1/2" cable is best for use on 3-4" drain lines. The Milwaukee Drum w/ Anchor Cable for M18 Drum Machine is also compatible with MILWAUKEE® CABLE DRIVE™ Assembly (47-53-2816) that allows you to automatically feed and retract cable up to 15-20 feet per minute. Cable sizes available are 3/8" x 75' (48-53-2776), 3/8" x 100' (48-53-2777) and 1/2" x 75' (48-53-2778).

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 47-53-2817 2871 DRUM ONLY