2. Others
  3. 46-2228-1X10
  • 
Others - 46-2228-1X10 RUBBER MASTIC TAPE 1"X10' - 46-2228-1X10
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

46-2228-1X10 RUBBER MASTIC TAPE 1"X10'

Product code: 
IDE4622281X10
Mfr Number: 
46-2228-1X10
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
46-2228-1X10 RUBBER MASTIC TAPE 1"X10'
Rubber Mastic Tape 1" x 10'

A self-bonding mastic tape consisting of an ethylene propylene rubber (EPR) backing, bonded to a tacky, temperature stable, electrical grade mastic. Use for insulating and moisture sealing splices and terminations up to 2,000 volts on solid dielectric cable. Can be wrapped, stretched, or molded around irregular shapes for insulation build-up, water sealing and surface protection. For bus bar insulation and corrosion protection.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 46-2228-1X10 RUBAN DE MASTIC CAOUTCHOUC