3. 45-34-9050
  • 
Product videos
Product images
45-34-9050 1/4 45-34-9050 1/4 45-34-9050 1/4
 Previous
 Next
Others - 45-34-9050 1/4" DRVSOCKET MET DEEP 12MM - 45-34-9050
45-34-9050 1/4
45-34-9050 1/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

45-34-9050 1/4" DRVSOCKET MET DEEP 12MM

Product code: 
MIL45349050
Mfr Number: 
45-34-9050
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
45-34-9050 1/4" DRVSOCKET MET DEEP 12MM
The Milwaukee 1/4 in. drive 12mm metric 6-point deep socket was designed from the ground to be part of the most versatile socket family. The innovative socket design has four parallel flat sides, which deter rolling and are wrench-compatible. Socket sizes are stamped into the flats for improved easy-to-read visibility. Optimized socket geometry helps reduce bolt rounding and stripping.

MILWAUKEE delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 45-34-9050 1/4 DRVSOCKET MET DEEP 12MM