2. Others
  3. 45-34-2132
  • 
Product videos
Product images
45-34-2132 1/2 45-34-2132 1/2 45-34-2132 1/2
 Previous
 Next
Others - 45-34-2132 1/2" DRIVE 32MM DEEP SOCKET - 45-34-2132
45-34-2132 1/2
45-34-2132 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

45-34-2132 1/2" DRIVE 32MM DEEP SOCKET

Product code: 
MIL45342132
Mfr Number: 
45-34-2132
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
45-34-2132 1/2" DRIVE 32MM DEEP SOCKET
The MILWAUKEE® 1/2" Drive 32MM Metric 6-Point Deep Well Socket with FOUR FLAT™ Sides was designed from the ground up to be part of the most versatile socket family. The 1/2” drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The metric socket sizes are stamped into the flats providing improved, easy-to-read visibility. This deep well socket has been optimized geometry to reduce bolt rounding and stripping. Milwaukee backs their 1/2” Drive Metric Sockets with a lifetime guarantee.

MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 45-34-2132 1/2 DRIVE 32MM DEEP SOCKET