3. 45-34-2104
  • 
Product videos
Product images
45-34-2104 1/2 45-34-2104 1/2 45-34-2104 1/2
 Previous
 Next
Others - 45-34-2104 1/2" DRIVE 1-1/8" DEEP SOCKET - 45-34-2104
45-34-2104 1/2
45-34-2104 1/2
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

45-34-2104 1/2" DRIVE 1-1/8" DEEP SOCKET

Product code: 
MIL45342104
Mfr Number: 
45-34-2104
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
45-34-2104 1/2" DRIVE 1-1/8" DEEP SOCKET
The MILWAUKEE 1/2" Drive 1-1/8" SAE 6-Point Deep Well Socket with FOUR FLAT Sides was designed from the ground up to be part of the most versatile socket family. The 1/2 drive sockets feature an innovative design with four parallel flat sides, which deter rolling and are wrench-compatible. The SAE socket sizes are stamped into the flats providing improved, easy-to-read visibility. This deep well socket has been optimized geometry to reduce bolt rounding and stripping. Milwaukee backs their 1/2 Drive SAE Sockets with a lifetime guarantee.

MILWAUKEE delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 45-34-2104 1/2 DRIVE 1-1/8 DEEP SOCKET