3. 419-48
  • 
Product videos
Product images
419-48 48 419-48 48 419-48 48
 Previous
 Next
Others - 419-48 48" ADJUSTABLE T SQUARE - 419-48
419-48 48
419-48 48
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

419-48 48" ADJUSTABLE T SQUARE

Product code: 
MIL41948
Mfr Number: 
419-48
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
419-48 48" ADJUSTABLE T SQUARE
The Empire 419-48 48 in. heavy-duty adjustable t-square features super heavy duty 1/4 in. thick construction for everyday jobsite use. The adjustable head quickly matches 30, 45, 60, and 75 degree angle. An anodized aluminum finish with easy to read numbers allows for quick reference of multiple measurements.

MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a wide range of layout hand tools including levels, squares, measuring wheels, long tapes, marking solutions and much more


Technical Specifications



Technical Specifications

Others
DESCRIPTION 419-48 48 ADJUSTABLE T SQUARE