3. 403
  • 
Others - 403 36" AL STRAIGHT EDGE RULER - 403
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

403 36" AL STRAIGHT EDGE RULER

Product code: 
MIL403
Mfr Number: 
403
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
403 36" AL STRAIGHT EDGE RULER
The Empire 403 36 in. Aluminum straight-edge ruler has many uses in the home and workshop. It has a heavy-duty aluminum frame for strength and features easy-reading inch-scale graduations, allowing measurements to be more accurate. It is designed to measure surfaces up to 3 ft., and its straight edge can also be used as an edge for tracing and drawing straight lines.

MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a wide range of layout hand tools including levels, squares, measuring wheels, long tapes, marking solutions and much more


Technical Specifications



Technical Specifications

Others
DESCRIPTION 403 36 AL STRAIGHT EDGE RULER