2. Others
  3. 36-1/4-20
  • 
Others - 36-1/4-20 1/4-20 NC DRILL/TAP BIT - 36-1/4-20
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

36-1/4-20 1/4-20 NC DRILL/TAP BIT

Product code: 
IDE361/420
Mfr Number: 
36-1/4-20
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
36-1/4-20 1/4-20 NC DRILL/TAP BIT
Drill Taps with SmoothStart™ Tip 1/4-20 NC

The IDEAL® line of combination drill taps combines the tasks of drilling, tapping and deburring all into one.Constructed out of High Speed Steel (HSS) providing strength and durability, the bit has balanced hardened tapping edges with ¼” hex shank that makes it compatible not only with cordless drills but also impact drivers. Similar to the IDEAL® TKO™ Carbide Tipped Hole Cutters we have incorporated the SmoothStart™ tip which minimizes thread damage and extends the life of the bits. While traditional drill taps have single or double flute design, IDEAL® Drill taps come with 3-flute design providing faster chip removal and minimizes binding while drilling. The deburring cutting edge provides a clean hole and prevents over drilling. Rated for drilling and tapping up to 10 gauge mild steel, aluminum, copper, brass and even plastic. When it comes to quality, performance and durability, IDEAL® is the professional’s choice for drill tap needs.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 36-1/4-20 1/4-20 MECHE TARAUDEUSE NC