2. Others
  3. 3576-21
  • 
Product videos
Product images
3576-21 M12 TRAPSNAKE TOILET AUGER 3576-21 M12 TRAPSNAKE TOILET AUGER 3576-21 M12 TRAPSNAKE TOILET AUGER
 Previous
 Next
Others - 3576-21 M12 TRAPSNAKE TOILET AUGER - 3576-21
3576-21 M12 TRAPSNAKE TOILET AUGER
3576-21 M12 TRAPSNAKE TOILET AUGER
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

3576-21 M12 TRAPSNAKE TOILET AUGER

Product code: 
MIL357621
Mfr Number: 
3576-21
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
3576-21 M12 TRAPSNAKE TOILET AUGER
The MILWAUKEE M12 TRAPSNAKE 6 ft. Toilet Auger Kit is the ideal solution for service plumbers and facility maintenance crews to unclog toilets and floor traps. Powered by the MILWAUKEE M12 TRAPSNAKE Driver, the first powered unit optimized for the challenges of porcelain fixtures, this unit delivers power and speed to work through tough clogs in tight traps. Optimized electronics protect the fixture from the auger and allow the user to feel when engaged with a blockage to aid in retrieving. Milwaukee toilet auger features several industry-firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. As part of Milwaukee TRAPSNAKE Porcelain Auger System, users can interchange the M12 TRAPSNAKE Driver with the auger handle or use with other auger attachments for versatility and capabilities never seen before in a closet auger. This kit includes an M12 TRAPSNAKE Driver, one M12 REDLITHIUM CP 1.5 Battery Pack, and an M12 Battery Charger.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
Description 3576-21 M12 TRAPSNAKE TOILET AUGER