2. Others
  3. 35-9420
  • 
Others - 35-9420 INS 95" TONGUE & GROOVE PLIER - 35-9420
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

35-9420 INS 95" TONGUE & GROOVE PLIER

Product code: 
IDE359420
Mfr Number: 
35-9420
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
35-9420 INS 95" TONGUE & GROOVE PLIER
Insulated Tongue & Groove Pliers

IDEAL's Insulated Tongue and Groove Pliers are constructed of drop-forged, high-carbon steel, made to withstand the toughest of applications. The tongue and groove design is patented and ensures a solid grip. The pliers reinforced flange protects against breakage, and the teeth are laser-hardened to remain sharp for long time. It meets ASTM F1505-01, IEC 60 900 standards and OSHA requirements for insulated tools (29 CFR 1910). Cutter is UL listed and 1000 Volt certified (1000V AC, 1500V DC).


Technical Specifications



Technical Specifications

Others
DESCRIPTION 35-9420 PINCES ISAES MULTIPRISE