3. 3404-20
  • 
Product videos
Product images
3404-20 M12 FUEL HAMMER DRILL BARE TOOL 3404-20 M12 FUEL HAMMER DRILL BARE TOOL 3404-20 M12 FUEL HAMMER DRILL BARE TOOL
 Previous
 Next
Others - 3404-20 M12 FUEL HAMMER DRILL BARE TOOL - 3404-20
3404-20 M12 FUEL HAMMER DRILL BARE TOOL
3404-20 M12 FUEL HAMMER DRILL BARE TOOL
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

3404-20 M12 FUEL HAMMER DRILL BARE TOOL

Product code: 
MIL340420
Mfr Number: 
3404-20
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
3404-20 M12 FUEL HAMMER DRILL BARE TOOL
The MILWAUKEE M12 FUEL 1/2" Hammer Drill is the Most Powerful Subcompact Drill Driver, the Most Compact in size, and providing the Fastest Speed Under Load. The MILWAUKEE POWERSTATE brushless motor delivers the most power for the capability to perform the widest variety of applications in high speed for unrivaled subcompact performance. At only 5.9" in length, this portable drill is the shortest solution in class offering most access into tight spaces. MILWAUKEE REDLINK PLUS Intelligence delivers top of the line thermal performance to give users the Fastest Speed Under Load in order to drill and drive faster than any other subcompact drill. Using MILWAUKEE M12 REDLITHIUM 2.0Ah compact and 4.0Ah extended capacity battery packs will deliver more work per charge and more work over the life of the pack than competitive batteries. This all-metal 1/2" chuck and all-metal gearcase deliver best-in-class durability. The mechanical clutch delivers consistent torque for driving fasteners. MILWAUKEE M12 FUEL 1/2" Drill Driver is part of the MILWAUKEE M12 System which is fully compatible with over 125 solutions.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.

Frequently Bought Together

Current Product
3404-20 M12 FUEL HAMMER DRILL BARE TOOL

MILWAUKEE TOOL

3404-20 M12 FUEL HAMMER DRILL BARE TOOL

Error while fetching price from ERP!


2906-20 M18 FUEL W/ ONE-KEY HMRDRILL BT

MILWAUKEE TOOL

2906-20 M18 FUEL W/ ONE-KEY HMRDRILL BT

Error while fetching price from ERP!

Qty: 1

48-20-9006 (3) HAMRDRILL 3/16" X 4" X 6"

MILWAUKEE TOOL

48-20-9006 (3) HAMRDRILL 3/16" X 4" X 6"

Error while fetching price from ERP!

Qty: 1



Technical Specifications



Technical Specifications

Others
DESCRIPTION 3404-20 M12 FUEL HAMMER DRILL BARE TOOL