Others | |
| Mfrcode | LEV |
|---|---|
| Catalog Number | 3032-2R |
| Mfr UNSPSC | 39122211 |
| Mfr Fullname | LEVITON MFG CO. |
| Product Name | AC SWITCH |
| Pkg Type | PH |
| Pkg UOM | EA |
| Pkg Qty | 10 |
| Type | TOGGLE |
| Material | THERMOPLASTIC BODY, POLYCARBONATE TOGGLE |
| Additional Information | OPERATING TEMPERATURE -40 TO 65 DEG C WITH 6 INCH WIRE LEAD |
| Approval | UL 20, CSA C22.2, NOM 057 |
|---|---|
| Size | 1.31 INCH W X 1.03 INCH D X 4.06 INCH H |
| Application | INDUSTRIAL |
| Voltage Rating | 120/277 VAC |
| Color | RED |
| Current Rating | 30 AMPERE |
| Operation Type | DOUBLE POLE |
| Power Rating | 2 HP AT 120/240 V |
| Wiring | BACK, SIDE |
| Wall Plate Included | NO |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.