3. 2991-22
  • 
Product videos
Product images
2991-22 M18 FUELKTIMPCT WRENCH W/GRINDER 2991-22 M18 FUELKTIMPCT WRENCH W/GRINDER 2991-22 M18 FUELKTIMPCT WRENCH W/GRINDER
 Previous
 Next
Others - 2991-22 M18 FUELKTIMPCT WRENCH W/GRINDER - 2991-22
2991-22 M18 FUELKTIMPCT WRENCH W/GRINDER
2991-22 M18 FUELKTIMPCT WRENCH W/GRINDER
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2991-22 M18 FUELKTIMPCT WRENCH W/GRINDER

Product code: 
MIL299122
Mfr Number: 
2991-22
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
2991-22 M18 FUELKTIMPCT WRENCH W/GRINDER
This M18 FUEL 2-Tool Combo Kit features the M18 FUEL 4-1/2" / 5" Grinder Paddle Switch, No-Lock and the M18 FUEL 3/8" Compact Impact Wrench w/ Friction ring. The M18 FUEL 4-1/2" / 5" Grinder delivers maximum sustained power to complete the toughest grinding and cutting applications, 11A Corded Power, and fastest cutting. The M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering the most access in tight spaces, up to 250ft-lbs of nut-busting torque, and maximum workspace visibility. M18 FUEL is fully compatible with the Milwaukee M18 18-volt Cordless system, featuring over 200 plus tools. M18 FUEL features the most advanced Cordless technology in the industry, a POWERSTATE Brushless Motor, REDLINK PLUS Intelligence and REDLITHIUM Battery Technology, resulting in longer motor life, longer run time and more power.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2991-22 M18 FUELKTIMPCT WRENCH W/GRINDER