3. 2978-20
  • 
Product videos
Product images
2978-20 M18 6T UTILITY CRIMPER 2978-20 M18 6T UTILITY CRIMPER 2978-20 M18 6T UTILITY CRIMPER
 Previous
 Next
Others - 2978-20 M18 6T UTILITY CRIMPER - 2978-20
2978-20 M18 6T UTILITY CRIMPER
2978-20 M18 6T UTILITY CRIMPER
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2978-20 M18 6T UTILITY CRIMPER

Product code: 
MIL297820
Mfr Number: 
2978-20
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
2978-20 M18 6T UTILITY CRIMPER
The MILWAUKEE® M18™ FORCE LOGIC™ 6T Linear Utility Crimper is The Fastest, Most Versatile Way to Crimp. This newest member of the 6T crimper family has a slim grip and enlarged trigger, specifically designed for use with Class 3 gloves to deliver best in class balance. This crimping tool features dual electronic release buttons for both left and right-handed use to easily activate without changing hand positions. The inline design and 340° rotating head provide easy access into tight spaces and the easiest set-up for unmatched control and ultimate versatility in any orientation across multiple applications. Compatible with eight crimping and cutting jaws this tool can crimp up to 4/0 line taps, cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, 1/2” EHS Guy Wire, 3/8” Rebar, and 3/8” Ground Rod becoming a lineman’s single cutting and crimping tool solution –saving space on the truck. Predictive Force Monitoring (PFM™) constantly measures force output to provide the fastest crimp speeds while delivering accurate pressure and instant verification every time. Milwaukee FORCE LOGIC™ Crimpers feature fully enclosed high-speed hydraulic pumps, Brushless Motors, REDLINK™ Electronics, and REDLITHIUM™ Batteries for ultimate reliability in the toughest conditions. ONE KEY™ Technology allows for storing real-time crimp data, generating professional reports, viewing historical tool performance, and it all syncs wirelessly to the cloud for easy access.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2978-20 M18 6T UTILITY CRIMPER