3. 2970-20
  • 
Others - 2970-20 M18 SEWER CAMERA HUB TOOL ONLY - 2970-20
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2970-20 M18 SEWER CAMERA HUB TOOL ONLY

Product code: 
MIL297020
Mfr Number: 
2970-20
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
2970-20 M18 SEWER CAMERA HUB TOOL ONLY
The MILWAUKEE® M18™ 500GB Control Hub provides the most versatile pipeline inspection experience. It is compatible with all Milwaukee Modular Pipeline Inspection reels to seamlessly swap reel sizes and wirelessly connects to the M18™ Monitor or a mobile device for viewing. The 500GB of internal memory can store and organize recordings on board to easily share wirelessly to a mobile device or directly to a USB drive. The M18™ 500GB Control Hub has a built-in transmitter that energizes the push cable for line trace capability, to easily locate the camera head in a sewer line. The control hub is compatible with ONE-KEY™ Technology, to track the tool's location, manage it in inventory, and lock the tool out to protect the user's investment.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2970-20 M18 SEWER CAMERA HUB TOOL ONLY