3. 2829S-20
  • 
Product videos
Product images
2829S-20 M18 FUEL COMPACT DUAL-TRIGGER B 2829S-20 M18 FUEL COMPACT DUAL-TRIGGER B 2829S-20 M18 FUEL COMPACT DUAL-TRIGGER B
 Previous
 Next
Others - 2829S-20 M18 FUEL COMPACT DUAL-TRIGGER B - 2829S-20
2829S-20 M18 FUEL COMPACT DUAL-TRIGGER B
2829S-20 M18 FUEL COMPACT DUAL-TRIGGER B
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2829S-20 M18 FUEL COMPACT DUAL-TRIGGER B

Product code: 
MIL2829S20
Mfr Number: 
2829S-20
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
2829S-20 M18 FUEL COMPACT DUAL-TRIGGER B
Our M18 FUEL Compact Dual-Trigger Band Saw incorporates a Dual-Trigger Design for Safe Cutting which requires triggers located on both the back and front handle to be engaged in order to operate. The MILWAUKEE M18 FUEL Compact Band Saw offers a light-weight, balanced design with the largest cutting capacity of any compact band saw at 3-1/4 X 3-1/4. The M18 FUEL Compact Band Saw utilizes a POWERSTATE Brushless motor and Constant Power Technology for the fastest cutting band saw in its class. Our portable band saw is equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. The MILWAUKEE cordless band saw has REDLINK PLUS Intelligence for the most advanced system of cordless power tool electronics, delivering optimized performance and overload protection using total system communication between tool, battery, and charger. A variable speed trigger, tool-free locking adjustable shoe, and LED work light to offers you maximum control and productivity. An integrated rafter hook for hanging makes for easy storage in-between cuts. The M18 FUEL Compact Band Saw accessories include a pipe reamer attachment, providing you with the ability to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. In addition to the compact power tool, this band saw includes one set of blade covers and one 8/10 TPI Extreme metal cutting band saw blade.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2829S-20 M18 FUEL COMPACT DUAL-TRIGGER B