3. 2824-20
  • 
Product videos
Product images
2824-20 M18 FUEL DB BLOWER BARE TOOL 2824-20 M18 FUEL DB BLOWER BARE TOOL 2824-20 M18 FUEL DB BLOWER BARE TOOL
 Previous
 Next
Others - 2824-20 M18 FUEL DB BLOWER BARE TOOL - 2824-20
2824-20 M18 FUEL DB BLOWER BARE TOOL
2824-20 M18 FUEL DB BLOWER BARE TOOL
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2824-20 M18 FUEL DB BLOWER BARE TOOL

Product code: 
MIL282420
Mfr Number: 
2824-20
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
2824-20 M18 FUEL DB BLOWER BARE TOOL
Our M18 FUEL™ Dual Battery Blower meets the performance, durability, and ergonomic needs of landscape maintenance professionals. Our blower provides the Highest Constant Power by delivering a power output higher than all handheld gas blowers and maintaining that power level throughout the full charge of the battery. The POWERSTATE™ Brushless Motor delivers 600 CFM and 145 MPH, providing the ability to take on demanding applications like clearing wet leaves. The advanced electronic package allows the blower to reach Full Throttle in Under One Second, boosting control and productivity. The ambidextrous variable speed sliding lock on lever provides the ability to easily lock in the blower to the desired clearing power. This speed control mechanism, combined with the optimized balance, provides the Best Clearing Control in its class. MILWAUKEE® REDLINK PLUS™ Intelligence has total system communication between the tool and battery for unmatched levels of performance, protection, and productivity. This battery-powered blower is compatible with our tapered, flat nozzle, and gutter attachment, providing the ability to optimize airflow for different applications. The blower requires (2) M18™ REDLITHIUM™ Batteries for operation and is optimized to be used with M18™ REDLITHIUM™ HIGH OUTPUT™ batteries. The M18 FUEL™ Dual Battery Blower is part of the M18™ System, fully compatible with over 275+ solutions.

Milwaukee Tool is dedicated to providing innovative solutions that make professionals in the outdoor trades more productive and safer throughout their day. The outdoor equipment on our M18™ systems is designed to withstand the demanding work of landscape maintenance, landscape construction and tree care professionals. By delivering full battery compatibility within each system operators can easily switch the batteries between different equipment to move to the next task without any of the frustrations of gas equipment like pull starts, high noise levels, mixing gas and oil, generating emissions, and routine engine maintenance.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2824-20 M18 FUEL DB BLOWER BARE TOOL