3. 2818B-21
  • 
Product videos
Product images
2818B-21 M18 FUEL SECTNLMACHINE 5/8KT 2818B-21 M18 FUEL SECTNLMACHINE 5/8KT 2818B-21 M18 FUEL SECTNLMACHINE 5/8KT
 Previous
 Next
Others - 2818B-21 M18 FUEL SECTNLMACHINE 5/8KT - 2818B-21
2818B-21 M18 FUEL SECTNLMACHINE 5/8KT
2818B-21 M18 FUEL SECTNLMACHINE 5/8KT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2818B-21 M18 FUEL SECTNLMACHINE 5/8KT

Product code: 
MIL2818B21
Mfr Number: 
2818B-21
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
2818B-21 M18 FUEL SECTNLMACHINE 5/8KT
The MILWAUKEE® M18 FUEL™ Sectional Machine for 5/8" Cable is the most portable and most powerful sectional machine for 1-1/4" - 6" drain lines. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence delivers the power to clear heavy roots up to 150 ft out, providing more power than corded even at the maximum capacity of the machine. This sectional machine is the lightest weight and most compact tool in its class with carry strap connection points for hands-free transportation, ensuring the easiest transportation and setup on all jobs. While tool-free cable size changes ensure that switching between 5/8" and 7/8" cable takes only seconds. The M18™ REDLITHIUM™ High Output™ HD12.0 Battery Pack that powers through multiple jobs on a single charge increases safety by providing power anywhere without the use of extension cords. The M18 FUEL™ Sectional Machine is compatible with ONE- KEY™. Integrated Tool Security provides the ultimate theft protection with features like tool lock-out. If the machine is lost or stolen, render it inoperable by sending a remote command to the machine to shut itself off the next time it comes within the range of any ONE-KEY™ app. This kit also includes a Carrying Strap, Small Rear Guide Hose, Small Cable Container, M18™ REDLITHIUM™ High Output™ HD12.0 battery, and an M18™ & M12™ Rapid Charger, Six 5/8"x 7-1/2' Sectional Cables, 6pc Cable Head Attachments for 1-1/4" - 2" drains, and a case for the cable heads.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2818B-21 M18 FUEL SECTNLMACHINE 5/8KT