3. 2734-20
  • 
Product videos
Product images
2734-20 10 2734-20 10 2734-20 10
 Previous
 Next
Others - 2734-20 10" MITER SAW-BARE - 2734-20
2734-20 10
2734-20 10
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2734-20 10" MITER SAW-BARE

Product code: 
MIL273420
Mfr Number: 
2734-20
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
2734-20 10" MITER SAW-BARE
The M18 FUEL 10 in. dual bevel sliding compound miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10 in. sliding miter saws and the POWERSTATE brushless motor delivering corded cutting performance the 2734 provides users a solution to replace their corded miter saws. The REDLITHIUM HD9.0 battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool the M18 FUEL miter saw is designed for easy operation and repeatable, accurate cuts.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2734-20 10 MITER SAW-BARE