3. 2733-21
  • 
Product videos
Product images
2733-21 M18 7-1/4 2733-21 M18 7-1/4 2733-21 M18 7-1/4
 Previous
 Next
Others - 2733-21 M18 7-1/4" MITER SAW KIT - 2733-21
2733-21 M18 7-1/4
2733-21 M18 7-1/4
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2733-21 M18 7-1/4" MITER SAW KIT

Product code: 
MIL273321
Mfr Number: 
2733-21
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
2733-21 M18 7-1/4" MITER SAW KIT
The M18 fuel 7-1/4 in. dual bevel sliding compound miter saw was designed for the demand needs of the professional carpenter and remodeler. Designed to increase productivity and efficiency on the jobsite, the 2733 combines the best in accuracy, portability and performance. Weighing in at only 28 lbs with battery, the 2733 is the lightest weight saw in its class. Dual bevel functionality provides users the most efficient and productive way make a variety of different cuts without flipping or turning the work piece. The combination of the POWERSTATE brushless motor and M18 REDLITHIUM XC5.0 battery delivers over 600 cuts per charge for all day run-time on a single charge.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2733-21 M18 7-1/4 MITER SAW KIT