2. Others
  3. 2649-20
  • 
Others - 2649-20 M18 SHEET SANDER - 2649-20
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2649-20 M18 SHEET SANDER

Product code: 
MIL264920
Mfr Number: 
2649-20
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
2649-20 M18 SHEET SANDER
Designed for the professional carpenter, remodeler, and general contractor; The MILWAUKEE® M18 Orbital 1/4 Sheet Sander is optimized for performance and productivity on the jobsite. The Milwaukee M18 Orbital 1/4 Sheet Sander offers unmatched power at 13K Max OPM and class-leading dust collection to replace your corded unit. The low vibration and ergonomics of the tool deliver enhanced comfort and user control to reduce fatigue. The two-step clamp system allows for quick and easy sandpaper changes. The variable speed dial offers adjustment from 13K to 11K OPM for precise removal throughout a wide variety of materials. The dust collection system paired with Milwaukee Tool's durable dust bag or universal hose adapter reduces clean-up time and provides a cleaner work environment.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
Description 2649-20 M18 SHEET SANDER