2. Others
  3. 2580-21
  • 
Others - 2580-21 M12 PIPELINE LOCATOR KIT - 2580-21
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2580-21 M12 PIPELINE LOCATOR KIT

Product code: 
MIL258021
Mfr Number: 
2580-21
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
2580-21 M12 PIPELINE LOCATOR KIT
The MILWAUKEE® M12™ Pipeline Locator provides the most intuitive plumbing locating experience, simplifying the process of pinpointing sewer camera sondes and tracing underground sewer lines. A directional arrow appears on the screen upon startup, immediately pointing in the direction of the sonde and eliminating the need to guess and check which direction to start. Once in range, a sonde icon appears on the screen, confirming the exact location of the sonde. Two omni-directional antennas eliminate false peaks and increase both sensitivity and precision, making it easier to locate than ever before. Featuring a 4.3” color LCD, the locator simplifies navigation and provides a clear on-screen image even in direct sunlight. The locator is IP65 rated for durability in harsh, outdoor working environments. The M12™ Pipeline Locator is powered by M12™ REDLITHIUM batteries to deliver all day runtime on a single charge. The locator is equipped with ONE-KEY™ tracking, security, and inventory management to protect tool investment.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2580-21 M12 PIPELINE LOCATOR KIT