3. 2540-21
  • 
Product videos
Product images
2540-21 M12 23GA PIN NAILER KIT W/1.5AH 2540-21 M12 23GA PIN NAILER KIT W/1.5AH 2540-21 M12 23GA PIN NAILER KIT W/1.5AH
 Previous
 Next
Others - 2540-21 M12 23GA PIN NAILER KIT W/1.5AH - 2540-21
2540-21 M12 23GA PIN NAILER KIT W/1.5AH
2540-21 M12 23GA PIN NAILER KIT W/1.5AH
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2540-21 M12 23GA PIN NAILER KIT W/1.5AH

Product code: 
MIL254021
Mfr Number: 
2540-21
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
2540-21 M12 23GA PIN NAILER KIT W/1.5AH
The MILWAUKEE® M12™ 23 Gauge Pin Nailer Kit features the most compact cordless pin nailer, combining precision and power to deliver the performance that professional carpenters and remodelers demand, without the hassle of a compressor hose or gas cartridge. The 23 gauge pin nailer provides unmatched productivity and accessibility into tight spaces and confined corners with a lightweight, ergonomic design. The nitrogen air spring mechanism allows the nailer to consistently sink pin nails at proper depth into hard or softwoods while leaving small, clean nail holes. The double-action trigger and non-marring precision point tip allow for sequential driving and accurate pin placement into delicate trim pieces. The dry-fire lockout feature prevents misfires and workpiece damage. The M12™ Pin Nailer drives 23-gauge headless pin nails ranging in length from 1/2” to 1-3/8” and features all-day run time with up to 750 pin nails per charge when paired with an M12™ REDLITHIUM™ CP1.5 battery pack. This battery-powered pin nailer also features a magazine reload indicator, tool-free drive depth adjustment, reversible belt clip, LED light, battery fuel gauge, secondary work contact tip, and carries an industry-leading 3-year limited power tool warranty. This 23-gauge pin nailer kit includes (1) M12™ 23GA Pin Nailer, (1) M12™ Charger, (1) M12™ REDLITHIUM CP1.5Ah Battery Pack, and a Contractor Bag.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2540-21 M12 23GA PIN NAILER KIT W/1.5AH