3. 2483-20
  • 
Product videos
Product images
2483-20 M12 3/8 2483-20 M12 3/8 2483-20 M12 3/8
 Previous
 Next
Others - 2483-20 M12 3/8"X 13"BANDFILE BARE TOOL - 2483-20
2483-20 M12 3/8
2483-20 M12 3/8
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2483-20 M12 3/8"X 13"BANDFILE BARE TOOL

Product code: 
MIL248320
Mfr Number: 
2483-20
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
2483-20 M12 3/8"X 13"BANDFILE BARE TOOL
The M12 FUEL™ 3/8” X 13” Bandfile is the first cordless bandfile that delivers pneumatic performance, size, and features for professional automotive, industrial, and metalworking users. The bandfile delivers the Fastest Spot Weld Removal™ by leveraging our POWERSTATE™ Brushless Motor Technology. This MILWAUKEE® bandfile delivers UNMATCHED CONTROL™ with two-speed settings, Forward/Reverse function, a lock-on button, and a variable speed trigger. The Milwaukee M12 FUEL Bandfile has a Tool Free 360⁰ Arm Rotation and provides GREATER MOBILITY & ACCESS™. With the M12™ REDLITHIUM™ XC4.0 Battery, this product removes up to 65 spot welds per charge.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2483-20 M12 3/8X 13BANDFILE BARE TOOL