3. 2456-20
  • 
Product videos
Product images
2456-20 M12 1/4 IN RATCHET TOOL-BARE
 Previous
 Next
Others - 2456-20 M12 1/4 IN RATCHET TOOL-BARE - 2456-20
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2456-20 M12 1/4 IN RATCHET TOOL-BARE

Product code: 
MIL245620
Mfr Number: 
2456-20
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
 Warranty
Technical Documents
 Back

Technical Documents

 Warranty

Product Details



Product Details

2456-20 M12 1/4 IN RATCHET TOOL-BARE
The Milwaukee M12™ cordless 1/4 in. ratchet kit features the best in class power, speed and durability with 30 ft/lbs of torque, 250 RPM, and a 5 year warranty. It is the shortest and most compact cordless ratchet on the market with a compact low profile head design. Weighing at only 1.9 lbs with battery the M12™ 1/4 in. ratchet is designed to fit in tight spaces and small engine bays while reducing user fatigue. The variable speed metal trigger slows for greater control over the task, as well as, increased durability that is able to withstand the jobsite. Additional features include an battery fuel gauge that displays the remaining run time and a built-in LED light illuminates the work surface.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 2456-20 M12 1/4IN RATCHET (TOOL ONLY)