3. 0931-20
  • 
Product videos
Product images
0931-20 6.5 PEAK HP WET/DRY VACUUM MOTOR 0931-20 6.5 PEAK HP WET/DRY VACUUM MOTOR 0931-20 6.5 PEAK HP WET/DRY VACUUM MOTOR
 Previous
 Next
Others - 0931-20 6.5 PEAK HP WET/DRY VACUUM MOTOR - 0931-20
0931-20 6.5 PEAK HP WET/DRY VACUUM MOTOR
0931-20 6.5 PEAK HP WET/DRY VACUUM MOTOR
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

0931-20 6.5 PEAK HP WET/DRY VACUUM MOTOR

Product code: 
MIL093120
Mfr Number: 
0931-20
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
0931-20 6.5 PEAK HP WET/DRY VACUUM MOTOR
The MILWAUKEE® 6.5 Peak HP Wet/Dry Vacuum Motor Head delivers maximum performance to clean up even the heaviest jobsite debris when attached to a Milwaukee Wet/Dry Vacuum Tank. With 145 CFM and 88” suction, this vacuum can clean up large amounts of drywall dust, concrete dust, wood, and metal shavings. This motor head includes an integrated pivoting cord wrap for easy storage and organization of the 20 ft. power cord. The motor head is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. This motor head can be placed on Milwaukee 6, 9, or 12 gallon wet/dry vacuum tanks (0912-20, 0922-20, 0932-20).

6.5 Peak HP Wet/Dry Vacuum Motor Head


Technical Specifications



Technical Specifications

Others
DESCRIPTION 0931-20 6.5 PEAK HP WET/DRY VACUUM MOTOR