2. Others
  3. 0930-22HD
  • 
Product videos
Product images
0930-22HD M18 FUEL 12 GALLON DB WET/DRY 0930-22HD M18 FUEL 12 GALLON DB WET/DRY 0930-22HD M18 FUEL 12 GALLON DB WET/DRY
 Previous
 Next
Others - 0930-22HD M18 FUEL 12 GALLON DB WET/DRY - 0930-22HD
0930-22HD M18 FUEL 12 GALLON DB WET/DRY
0930-22HD M18 FUEL 12 GALLON DB WET/DRY
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

0930-22HD M18 FUEL 12 GALLON DB WET/DRY

Product code: 
MIL093022HD
Mfr Number: 
0930-22HD
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
0930-22HD M18 FUEL 12 GALLON DB WET/DRY
The MILWAUKEE M18 FUEL 12 Gallon Dual-Battery Wet/Dry Vacuum brings unmatched performance, durability, and versatility to jobsite cleanup. The POWERSTATE Brushless Motor and optimized components Outperform 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. The Dual-Battery Motor Head requires (2) batteries (included) to operate and cleans up more common jobsite debris like drywall dust, concrete dust, and wood/metal shavings than 4.25 peak HP wet/dry vacs in the same amount of time. This cordless vac provides the Most Durable Wheels and Hoses with reinforced casters and tread design for up to 8X wheel life. The crush and twist-resistant hose construction delivers up to 2X hose life. This vac is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. MAX POWER MODE delivers up to 34 minutes of continuous cleaning time (up to 1,600 ft) and up to 49 minutes (up to 1,800 ft) on MAX RUN-TIME MODE per charge on (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Packs. The removable telescoping handle increases mobility with three adjustable heights. The included Large High-Efficiency Filter ensures optimal dust and microparticle collection. Cart accessory storage allows for easy access to accessories when needed.

Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18 REDLITHIUM batteries. The M18 system has over 200 performance-driven solutions, and growing!


Technical Specifications



Technical Specifications

Others
Description 0930-22HD M18 FUEL 12 GALLON DB WET/DRY