3. 0852-20
  • 
Product videos
Product images
0852-20 M12 COMPACT SPOT BLOWER 0852-20 M12 COMPACT SPOT BLOWER 0852-20 M12 COMPACT SPOT BLOWER
 Previous
 Next
Others - 0852-20 M12 COMPACT SPOT BLOWER - 0852-20
0852-20 M12 COMPACT SPOT BLOWER
0852-20 M12 COMPACT SPOT BLOWER
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

0852-20 M12 COMPACT SPOT BLOWER

Product code: 
MIL085220
Mfr Number: 
0852-20
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
0852-20 M12 COMPACT SPOT BLOWER
The MILWAUKEE M12 Compact Spot Blower delivers more control and faster cleanup. It features high and low-speed settings, a lock-on button, and a variable speed trigger for increased control during jobsite cleanup. The M12 Compact Spot Blowers compact size allows for greater access, maneuverability in tight spaces, and easy storage. The axial fan provides the best combination of power and run-time with 175 CFM and 110 MPH of air speed. The M12 Compact Spot Blower includes two nozzles. The rubber nozzle removes debris from hard-to-reach spaces. The wide sweeping nozzle efficiently clears debris in open spaces. The M12 Compact Spot Blower is ideal for jobsite debris removal and workbench cleanup. The M12 Compact Spot Blower is fully compatible with 100+ solutions on the M12 System.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Others
DESCRIPTION 0852-20 M12 COMPACT SPOT BLOWER