Circuit Board & Harness Board Accessories | |
| Type | YSV |
|---|---|
| Material | Electrolytic Copper |
| Size | 075 IN Length |
| VOLTAGE RATING | 600 V |
| Application | For All Heavy Duty Industrial And General Purpose Applications |
| BRAND NAME | BURNDY |
| Finish | Electro-Tin Plated |
|---|---|
| Special Features | Features: HYLINK Type YSV Seamless Splice Connector Is Used To Splice Stranded And Solid Copper Conductors In Virtually All Heavy Duty Industrial And General Purpose Applications |
| SUB BRAND | HYLINK |
| Standard | UL Listed |
| CONDUCTOR RANGE | 12 - 10 AWG Solid And Stranded |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.