2. Circuit Board & Harness Board Accessories
  3. 510785
  • 
Circuit Board & Harness Board Accessories - YS46 CU SPLICE 1100MCM LB - 510785
BURNDYlogo
BURNDY

YS46 CU SPLICE 1100MCM LB

Product code: 
BURYS46
Mfr Number: 
510785
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
YS46 CU SPLICE 1100MCM LB
Copper Compression Splice, 1500 kcmil, 7.01" Splice Length, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Circuit Board & Harness Board Accessories
Type YS
Material Copper
VOLTAGE RATING 600 - 35000 V
Size 7.01 IN Length X 3.13 IN Dimension B
Application For Heavy Duty Applications And Used At Higher Voltages Up To 35 KV
Temperature Rating 90 DEG C
 
Special Features Features: UL Listed 90 DEG C
BRAND NAME BURNDY
SUB BRAND SPLICE
Standard UL Listed At 90 DEG C
CONDUCTOR RANGE 1500 KCMIL